ABB 31 inch GE Pro-Stock Panelboard Surface Front Trim for AQ and AD
Description
Front trim for AQ and AD panels. Surface front
Specifications
Brand Name | GE | Item Name | Trim |
Mounting | Surface | NEMA Rating | NEMA 1 |
Dimensions | 20 in W x 31.5 in H | For Use With | AQ and AD Panels |
Packages
1 - UNIT - 1 |