SIEMENS CANADA 24S68B Siemens Fas-Latch Trim Assembly 68H, Surface Mount
Description
Fas-latch Trim Assy 68h, Surface Mount
Specifications
Brand Name | Siemens | Item Name | FAS-Latch Trim Assembly |
Type | LightingPanelFront | Material | 14 ga Steel |
Mounting Type | Surface | Standards | PB1/UL50/50E/UL67 |
Application | For Lighting Loads/Branch Circuit Loads | UPC | 783643322851 |
Packages
1 - UNIT - 1 |