![sief50d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380601745.jpg?preset=medium)
SIEMENS CANADA LTD F50D DOOR-N-DOOR FRONT ASSY 20W 50H, FLUSH
Description
Door-in-Door front (Flush mounted). Dimensions (H x W) IN: 50 x 20. Fits typical P1/P2 NEMA Type 1 panelboard enclosures 20 inch wide.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | Lighting Panel | Width | 22.000 in |
Height | 2.000 in | Material | Steel |
Standards | PB1/UL50/50E/UL67 | Application | Lighting Loads, Branch Circuit Loads |
UPC | 783643501683 |
Packages
1 - UNIT - 1 |