![sief50d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268235333.jpg?preset=medium)
SIEMENS CANADA LTD F50D TRIM (F) 20X50 D-N-D IS
Description
Door-in-Door front (Flush mounted). Dimensions (H x W) IN 50 x 20. Fits typicalP1/P2 NEMA Type 1 panelboard enclosures 20 inch wide.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | Lighting Panel | Width | 22.000 in |
Height | 2.000 in | Material | Steel |
Includes | Front and Mounting Hardware | Standards | PB1/UL67 |
Application | Lighting Loads, Branch Circuit Loads | UPC | 783643501683 |
Packages
1 - UNIT - 1 |