Abbotsford
sief50d

SIEMENS F50D TRIM (F) 20X50 D-N-D IS

Price $518.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:F50D

Description

Door-in-Door front (Flush mounted). Dimensions (H x W) IN 50 x 20. Fits typicalP1/P2 NEMA Type 1 panelboard enclosures 20 inch wide.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type Lighting Panel Width 22.000 in
Height 2.000 in Material Steel
Includes Front and Mounting Hardware Standards PB1/UL67
Application Lighting Loads, Branch Circuit Loads UPC 783643501683

Packages

1 - UNIT - 1
Customers who bought this item also bought