Abbotsford
sies44d

SIEMENS S44D DOOR-N-DOOR TRIM (20X44), SURFACE MOUNTE

Price $434.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:S44D

Description

Door-in-Door front (Surface mounted). Dimensions (H x W) IN 44 x 20. Fits typical P1/P2 NEMA Type 1 panelboard enclosures 20 inch wide.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type Lighting Panel Width 22.000 in
Height 2.000 in Material Steel
Standards PB1/UL50/50E/UL67 Application Lighting Loads, Branch Circuit Loads
UPC 783643021006

Packages

1 - UNIT - 1
Customers who bought this item also bought