Abbotsford
sies50d

SIEMENS CANADA LTD S50D DOOR-N-DOOR TRIM (20X50), SURFACE MOUNTE

Price $487.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:S50D

Description

Door-in-Door front (Surface mounted). Dimensions (H x W) IN: 50 x 20. Fits typical P1/P2 NEMA Type 1 panelboard enclosures 20 inch wide.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type Lighting Panel Material Steel
Standards PB1/UL50/50E/UL67 Application Lighting Loads, Branch Circuit Loads
UPC 662862027917

Packages

1 - UNIT - 1