SIEMENS CANADA LTD S68D DOOR-N-DOOR TRIM (20X68), SURFACE MOUNTE
Description
Door-in-Door front (Surface mounted). Dimensions (H x W) IN: 68 x 20. Fits typical P1/P2 NEMA Type 1 panelboard enclosures 20 inch wide.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | Lighting Panel | Material | Steel |
Standards | PB1/UL50/50E/UL67 | Application | Lighting Loads, Branch Circuit Loads |
UPC | 662862027924 |
Packages
1 - UNIT - 1 |