ABB AQU1422RCXAXT1M8 42 Circuit 100-225Amp 240V General Electric A-Series™ Pro-Stock Panelboard Interior, Aluminum
Description
Pro-Stockā¢ Feed-thru panelboard with aluminium bus. 240 VAC, 1-phase interior type. 100 to 225 A rated current. 40 circuits. 49.5 inch box/front height. 4 TGL2 ground bars. CSA label.
Specifications
Brand Name | GE | Sub Brand | Pro-Stock™ |
Item Name | Feed-Through Panelboard with Aluminum Bus | Voltage Rating | 240 VAC |
Amperage Rating | 225 A | Phase | 1 |
Conductor Size | 6 AWG - 350 kcmil | Number of Circuits | 42 |
NEMA Rating | NEMA 1, 3R, 4, 4X | Includes | (4) TGL2 Ground Bars |
Standards | CSA Certified | Application | Emergency Situations, Natural Disasters, Property Damage, Storage Units, Strip Malls, Subways, Small Businesses and Small Buildings Applications |
UPC | 783175368808 |
Packages
1 - UNIT - 1 |