ABB AQU3302RCXAXT1M8 100-225Amp 120/208VAC 30CCT General Electric Pro-Stock™ Panelboard Interior
Description
Pro-Stockā¢ Feed-thru panelboard with aluminium bus. 120 or 208 VAC, 3-phase interior type. 100 to 225 A rated current. 30 circuits. 43.5 inch box/front height. 3 TGL2 ground bars. CSA label.
Specifications
Brand Name | GE | Sub Brand | Pro-Stock™ |
Item Name | Feed-Through Panelboard with Aluminum Bus | Voltage Rating | 240 VAC |
Amperage Rating | 225 A | Phase | 3 |
Conductor Size | 6 AWG - 350 kcmil | Number of Circuits | 30 |
NEMA Rating | NEMA 1, 3R, 4, 4X | Includes | (3) TGL2 Ground Bars |
Standards | CSA Certified | Application | Emergency Situations, Natural Disasters, Property Damage, Storage Units, Strip Malls, Subways, Small Businesses and Small Buildings Applications |
UPC | 783175368860 |
Packages
1 - UNIT - 1 |