
SIEMENS I2C78ML250ABL Panelboards Panelboard P2 Panelboard Interior 3 PH, 250 A, 120/208 V
Description
Type-P2 unassembled panel board.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | P2 Panelboard Interior | Voltage Rating | 120/208 V |
Amperage Rating | 250 A | Phase | 3 |
Material | Tin plated Aluminum Bus | Standards | CSA C22.2 No.29 |
Application | Lighting Loads/ Branch Circuit Loads | UPC | 662862569783 |
Packages
1 - UNIT - 1 |