
SIEMENS CANADA P1A18ML250AT 18 Circuit 250Amp 120/240V 1-Phase 3-Wire Original P1 – Subfeed Space
Description
Panelboard type-P1. Next gen-P1 main lug interior.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard | Type | Next Gen P1 |
Voltage Rating | 120/240 V | Amperage Rating | 250 A |
Phase | 1 | Circuit Breaker Type | Main Lug, Miniature/Earth Leakage |
Number of Circuits | 18 | Material | Aluminum |
Includes | Hardware/Labels | Standards | CSA C22.2 No. 29 |
Application | Next Gen P1 panelboard | UPC | 662862570338 |
Packages
1 - UNIT - 1 |