SIEMENS P1A30ML250AT Panelboards Panelboard Next Gen P1 1 PH, 250 A, 120/240 V
Description
Panelboard type-P1. Next gen-P1 main lug interior.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard | Type | Next Gen P1 |
Voltage Rating | 120/240 V | Amperage Rating | 250 A |
Phase | 1 | Circuit Breaker Type | Main Lug, Miniature/Earth Leakage |
Number of Circuits | 30 | Material | Aluminum |
Standards | CSA C22.2 No. 29 | Application | For Lighting Loads/ Branch Circuit Loads |
UPC | 662862570390 |
Packages
1 - UNIT - 1 |