Abbotsford
siep1c66ml250atst

SIEMENS P1C66ML250ATST INT 3PH 4W 250A 66 CCT

Price $2,676.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1C66ML250ATST

Description

Type P1 Panelboards with 250 A maximum rating, 66 circuits maximum 1-pole and 56 inch box height, top feed location. Revised P1 - Subfeed Space, 208Y or 120 V 3-Phase, 4-wire.

Specifications

Brand Name Siemens Item Name Panelboard
Type Type P1 Voltage Rating 208Y/120 V
Amperage Rating 250 A Phase 3
Circuit Breaker Type Main Lug Conductor Size 4 AWG
Number of Circuits 66 NEMA Rating NEMA 3R
Standards ANSI/NEMA PB 1.1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok