SIEMENS P2A42JD400ATSSE PANEL P2 1PH 3W 120/240V 400A 42 CIRCUIT
Specifications
Brand Name | Siemens | Item Name | Panelboard |
Type | P2, 3-Wire | Voltage Rating | 120/240 V |
Amperage Rating | 400 A | Phase | 1 |
Circuit Breaker Type | JXD2 | Interrupt Rating | 200 kAIC |
Conductor Size | (1) 4 AWG - 600 kcmil, (2) 6 - 250 kcmil | Dimensions | 20 in W x 5-3/4 in H |
Number of Circuits | 42 | Feed Location | Top |
Bus Material | Tin Plated Aluminum | Mounting | Surface |
Standards | NEC 2008 Certified, NEMA PB1, UL 67 and 50 Listed in File No. E2269 and E4016, Federal Specification WP115C | Application | Used as Service Entrance Equipment |
Packages
1 - UNIT - 1 |