
ABB ACJ108080T 800Amp General Electric Switchboard Jiffy
Description
Group mounted Jiffy-III switchboard without bussed pull section–top feed. 800 A maximum current. 80% main breaker rating. No-ground fault protection.
Specifications
Brand Name | GE | Item Name | Group Mounted Switchboard |
Amperage Rating | 800 A | Voltage Rating | 600 V |
Enclosure Type | NEMA 1 | NEMA Rating | NEMA 1 |
Standards | cUL Listed, NEC Approved |
Packages
1 - UNIT - 1 |