Abbotsford
acd1adpp1

AC DANDY 1A-DPP-1 A.C. DANDY Deluxe Vehicle Power Pedestal

Inventory
Unavailable for order
Manufacturer:AC DANDY
Manufacturer #:1A-DPP-1

Description

Deluxe vehicle power pedestal. EEMAC 3R enclosure. Specifically designed for superior appearance. Durable, long lasting, corrosion resistant, galvanized metal construction prevents rusting assures long lasting quality finish. Base is constructed with galvanized steel with breakaway capabilities. Mounting bolts are turned in to prevent personal injury (no outward base flange, no visible base plate = no rust). Front access cover. Safety soft, machine formed corners on hood with smooth edges for ultimate safety soft European appearance. Cross-brake style roof. ASA 61 grey powder paint finish. Leviton #5320 duplex receptacle complete with weatherproof cover. Devices covers supplied loose for field installation. CSA certified pedestal. 3/8 inch mounting fasteners not included - suggested is Hilti style.

Specifications

Brand Name A.C. Dandy Products Item Name Deluxe Vehicle Power Pedestal
Type 1-Door, Deluxe, 1-Gang Enclosure Standard EEMAC 3R
Dimensions 24 x 7 x 6 in Material Galvanized Steel
Color/Finish Gray/Zinc Plated Mounting Type Floor
Environmental Conditions Outdoor Standards CSA Certified

Packages

1 - UNIT - 1