![wrmxpp1g30-sv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331977086.jpg?preset=medium)
WIREMOLD XPP1G30-SV 30-inch Outdoor Power Pedestal, 1-Gang Device Plate, Silver
Description
Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. Single gang device plate allows for mounting of devices. For 15-20A devices, weather-resistance devices must be used with an in-use cover. Devices that are 30-60A must be water-tight.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Power Pedestal | Type | 1-Gang Device Plate, Outdoor |
Material | Steel | Color/Finish | Silver |
Application | Commercial | UPC | 786776194746 |
Packages
1 - UNIT - 1 |