Abbotsford
wrmxpp2g30-bk

WIREMOLD XPP2G30-BK Outdoor Power Pedestal 2-Gang Device Plate , Black

Price $674.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP2G30-BK
Documents Documents

Description

The outdoor power pedestal is a durable solution for high amperage applications (15-60A).Pedestal can be used to provide power for outdoor equipment, food trucks, and other events.Unit is also available with a divider for 2-gang applications to enable low voltage along with power.Standard height is 30" but custom heights are available.Durable sheet-metal construction and outdoor-rated paint stands up to weather conditions and harsh environments.Pedestal does not include devices. 15-20A devices must be weather-resistant and used with an in-use cover. 30-60A devices must be watertight.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Power Pedestal Type 2-Gang Device Plate, Outdoor
Dimensions 6 in W x 3 in D x 30 in H Material Steel
Color/Finish Black Application For Commercial
UPC 786776194777

Packages

1 - UNIT - 1