WIREMOLD XPP2G30-SV 30-inch Outdoor Power Pedestal, 2-Gang Device Plate , Silver
Description
30” Outdoor Power Pedestal, 2-Gang Device Plate – Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. Dual gang device plate allows for mounting of multiple devices. For 15-20A devices, weather-resistance devices must be used with an in-use cover. Devices that are 30-60A must be water-tight.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Power Pedestal | Type | 2-Gang Device Plate, Outdoor |
Material | Steel | Color/Finish | Silver |
Application | Commercial | UPC | 786776194784 |
Packages
1 - UNIT - 1 |