
WIREMOLD XPPPS30-BK Outdoor Power Pedestal, Pin & Sleeve Device Plate, Black
Description
Outdoor Power Pedestal
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Power Pedestal | Type | Outdoor, Pin and Sleeve Device Plate |
Material | Steel | Color/Finish | Black |
Application | Commercial | UPC | 786776194852 |
Packages
1 - UNIT - 1 |