
WIREMOLD XPPPS30-SV 30-inch Outdoor Power Pedestal, Pin & Sleeve Device Plate, Silver
Description
Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. The pin and sleeve device plate is for use with Pass & Seymour 30A watertight devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Power Pedestal | Type | Outdoor, Pin and Sleeve Device Plate |
Dimensions | 6 in W x 3 in D x 30 in H | Material | Steel |
Color/Finish | Silver | Application | Commercial |
UPC | 786776194869 |
Packages
1 - UNIT - 1 |