
WIREMOLD CTXPACWT02SV RACEWAY UNDER CARPET 2FTWALL CHANNEL KIT
Description
The Wall Channel Kit comes in two sizes (2, 12ft) and is used when power/data cabling is running outside the wall. The 2ft Wall Channel Kit is designed to connect to an existing wall outlet box, while the 12ft Wall Channel Kit is designed for running conduit up the wall to connect to a junction box. Both sizes can be cut to size in the field.
Specifications
Brand Name | Legrand | Item Name | Wall Channel Kit |
Size | 2 ft L | Type | Undercarpet |
Application | For Running Conduit up the Wall to Connect to a Junction Box | UPC | 810056050184 |
Packages
1 - UNIT - 1 |