Abbotsford
swiwi000uwa

PANASONIC WI000UWA Wi-Fi Control Insert

Price $50.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:WI000UWA

Description

Wi-Fi Control Insert is a modular smart home enabled device. Designed to be integrated into all major Smart Home protocols, the Swidget Wi-Fi Control transforms the Swidget Outlet or Switch into a Wi-Fi smart device. Using the free Swidget App unlock Swidget device to perform any number of tasks: power On/Off outlet, monitor energy consumption, schedule devices to conserve energy and set multiple automatic notifications including when power consumption is too high.

Specifications

Brand Name Panasonic Item Name Wi-Fi Control Insert
Frequency Rating 2.4 GHz For Use With Amazon Alexa, Google Assistant and IFTTT

Packages

1 - UNIT - 1
Customers who bought this item also bought