
WIREMOLD XPP1G30C-BK 30-inch Outdoor Power Pedestal, 1-Gang Device Plate with Hinged Cover, Black
Description
Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. Single gang device plate allows for mounting of devices. For 15-20A devices, weather-resistance devices must be used with an in-use cover. Devices that are 30-60A must be water-tight.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Outdoor Power Pedestal with Cover | Type | 1-Gang Device Plate |
Material | Steel | Color/Finish | Black |
Standards | Buy American Compliant | Application | Commercial |
UPC | 786776194753 |
Packages
1 - UNIT - 1 |