
WIREMOLD XPP1GP-BK 1-Gang Replacement Device Plate, Black
Description
Replacement 1-Gang Device Plate for Outdoor Power Pedestal
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Replacement Plate | Material | Steel |
Type | 1-Gang | Color/Finish | Black |
For Use With | 1-Gang Outdoor Power Pedestal | Standards | Buy American Compliant |
Application | Commercial | UPC | 786776194890 |
Packages
1 - UNIT - 1 |