WIREMOLD XPP1GPL-SV 1-Gang Replacement Locking Device Plate, Silver
Description
Replacement 1-Gang Locking Device Plate for Outdoor Power Pedestal
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Replacement Plate | Material | Steel |
Type | 1-Gang, Locking | Color/Finish | Silver |
For Use With | 1-Gang Outdoor Power Pedestal | Standards | Buy American Compliant |
Application | Commercial | UPC | 786776194944 |
Packages
1 - UNIT - 1 |