WIREMOLD XPP2G30C-SV 30-inch Outdoor Power Pedestal, 2-Gang Device Plate with Hinged Cover, Silver
Description
Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. Dual gang device plate allows for mounting of multiple devices. For 15-20A devices, weather-resistance devices must be used (included cover provides in-use protection). Devices that are 30-60A must be water-tight. The hinged cover also provides improved security with the ability to lock pedestal while not in-use.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Outdoor Power Pedestal with Cover | Type | 2-Gang Device Plate |
Material | Steel | Color/Finish | Silver |
Standards | Buy American Compliant | Application | Commercial |
UPC | 786776194807 |
Packages
1 - UNIT - 1 |