
WIREMOLD XPP2G30CD-BK 30-inch Outdoor Power Pedestal, 2-Gang Device Plate with HingedCover and Internal Divider, Black
Description
Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. Dual gang device plate and internal divider allows for mounting of standard and low voltage devices. For 15-20A devices, weather-resistance devices must be used (included cover provides in-use protection). Devices that are 30-60A must be watertight. The hinged cover also provides improved security with the ability to lock pedestal while not in-use
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Outdoor Power Pedestal with Cover | Type | 2-Gang Device Plate |
Material | Steel | Color/Finish | Black |
Standards | Buy American Compliant | Application | Commercial |
UPC | 786776194838 |
Packages
1 - UNIT - 1 |