
WIREMOLD XPP2G30CD-SV Outdoor Power Pedestal, 2-Gang Device Plate with Hinged Cover and Internal Divider, Silver
Description
Outdoor Power Pedestal with Cover
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Outdoor Power Pedestal with Cover | Type | 2-Gang Device Plate |
Material | Steel | Color/Finish | Silver |
Standards | Buy American Compliant | Application | Commercial |
UPC | 786776194845 |
Packages
1 - UNIT - 1 |