
WIREMOLD XPP2G30D-BK Outdoor Power Pedestal 2-Gang Device Plate, Black
Description
The outdoor power pedestal is a durable solution for high amperage applications (15-60A).Pedestal can be used to provide power for outdoor equipment, food trucks, and other events.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Outdoor Power Pedestal with Internal Divider | Type | 2-Gang Device Plate |
Material | Steel | Color/Finish | Black |
Standards | Buy American Compliant | Application | Commercial |
UPC | 786776194814 |
Packages
1 - UNIT - 1 |