
WIREMOLD XPP2G30D-SV Outdoor Power Pedestal, 2-Gang Device Plate
Description
Outdoor Power Pedestal
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Outdoor Power Pedestal with Internal Divider | Type | 2-Gang Device Plate |
Dimensions | 6 in W x 3 in D x 30 in H | Material | Steel |
Color/Finish | Silver | Standards | Buy American Compliant |
Application | For Commercial Applications | UPC | 786776194821 |
Packages
1 - UNIT - 1 |