
WIREMOLD XPP2GP-BK 2-Gang Replacement Plate, Black
Description
Replacement 2-Gang Device Plate for Outdoor Power Pedestal
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Replacement Plate | Material | Steel |
Type | 2-Gang | Color/Finish | Black |
For Use With | 2-Gang Outdoor Power Pedestal | Standards | Buy American Compliant |
Application | Commercial | UPC | 786776194913 |
Packages
1 - UNIT - 1 |