
WIREMOLD XPP2GPL-BK 2-Gang Replacement Locking Plate, Black
Description
Replacement 2-Gang Locking Device Plate for Outdoor Power Pedestal
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Replacement Plate | Material | Steel |
Type | 2-Gang, Locking | Color/Finish | Black |
For Use With | 2-Gang Outdoor Power Pedestal | Standards | Buy American Compliant |
Application | Commercial | UPC | 786776194951 |
Packages
1 - UNIT - 1 |