
WIREMOLD XPPPSP-SV Replacement Pin & Sleeve Device Plate, Silver
Description
Replacement Pin and Sleeve Device Plate for Outdoor Power Pedestal
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Replacement Pin Sleeve Plate | Material | Steel |
Color/Finish | Silver | For Use With | Outdoor Power Pedestal |
Standards | Buy American Compliant | Application | Commercial |
UPC | 786776194982 |
Packages
1 - UNIT - 1 |