COOPER INDUSTRIES RB300A 50Amp 120/240V Duplex RhinoBox Power Center with GFCI Protection - Automatic
Description
FEATURES:• Safely centralize and distribute temporary power on the job site• Unique patented “stackable” design allows multiple RhinoBox units to lock together for safe transport and storage• NEMA Type 3R rainproof enclosures• Weatherproof receptacle covers protect from damage and weather• Flip-up circuit breaker cover prevent accidental tripping
Specifications
Brand Name | Crouse-Hinds | Sub Brand | RhinoBox |
Item Name | Power Distribution Unit | Type | Temporary |
Amperage Rating | 50 A | NEMA Configuration | NEMA 3R |
Enclosure Standard | Cold-Rolled 18 Gauge Steel,NEMA 3R | Material | Cold Rolled 18 ga Steel |
Color/Finish | Red | UPC | 032664677526 |
Packages
1 - UNIT - 1 |