
COOPER INDUSTRIES RB300AE 50A 120/240VAC 3-Pole/4-Wire RhinoBox Temporary Power Center with GFCI Protection
Description
Temporary power centers withArrow Hart RhinoBox Power Centers. Safely centralize and distribute or hub and spoke temporary power. Unique patented “stackable” design allows multiple RhinoBox units to lock together for safe transport and storage. Available in NEMA 3R Rainproof and NEMA 1 enclosures. Weatherproof receptacle covers and flip-up circuit breaker cover prevent nuisance tripping and protect from damage and weather.
Specifications
Brand Name | Cooper Industries | Sub Brand | RhinoBox Econ |
Item Name | Power Distribution Unit | Type | Automatic Reset |
Voltage Rating | 120/240 V | Amperage Rating | 50 A |
NEMA Configuration | 3R | Number of Receptacles | 8 |
Dimensions | 22.2 in L x 16.8 in W x 12.3 in H | Series/Model | E |
Phase | 1 | Material | Steel |
Color/Finish | Yellow | Environmental Conditions | Weatherproof |
Standards | cETLus Listed, NOM Certified | UPC | 032664719752 |
Packages
1 - UNIT - 1 |