
COOPER INDUSTRIES RB300ME RhinoBox Power Center
Description
RhinoBox Power Centers safely centralize and distribute or hub and spoke temporary power. Unique patented “stackable” design allows multiple RhinoBox units to lock together for safe transport and storage. Weatherproof receptacle covers and flip-up circuit breaker cover prevent nuisance tripping and protect from damage and weather.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart, RhinoBox |
Item Name | Power Center | Type | Manual |
Voltage Rating | 120/240 V | Amperage Rating | 50 A |
Enclosure Standard | NEMA 1 | Dimensions | 23 in L x 17 in W x 12-1/2 in H |
Series/Model | E | Frequency Rating | 60 Hz |
Number of Circuits | 2 | Number of Poles | 3 |
Number of Wires | 4 | Material | Cold Rolled Steel |
Color/Finish | Yellow | NEMA Rating | NEMA 3R |
Standards | UL Listed | Application | For Industrial Temporary Power Applications |
UPC | 032664719769 |
Packages
1 - UNIT - 1 |