CIRCA METALS U054 Unmetered Power Outlet Panel 50 A, 1 PH, 120/240 VAC
Description
Midwest Unmetered power outlet panel made of G90 galvanized steel with superior electro-deposition paint finish. Provides excellent corrosion protection, broad range of concentric knockouts to accommodate varied wiring needs. All components factory wired and assembled reducing installation T.
Specifications
Brand Name | Midwest Electric | Item Name | Unmetered Power Outlet Panel |
Voltage Rating | 120/240 VAC | Amperage Rating | 50 A |
NEMA Configuration | 14-50R | Interrupt Rating | 10 kA |
Conductor Size | 12-8 AWG Solid, 12-4 AWG Stranded Copper Line, 12-8 AWG Solid, 12-4 AWG Stranded Copper Neutral, 12-8 AWG Solid, 12-2 AWG Stranded Copper Ground | Enclosure Standard | NEMA 3R |
Dimensions | 5-3/4 in W x 5-3/16 in D x 7-1/8 in H | Phase | 1 |
Material | G90 Galvanized Steel | Color/Finish | Polyester Powder Coated |
Knockouts | (2) 1/2, 3/4 in, (4) 1/2, 3/4, 1 in | Mounting Type | Surface |
Standards | UL, cUL Listed | Application | For Construction Trades, Residential Sites, and Mobile Electrical Applications |
Packages
1 - UNIT - 1 |