
ABB U054 Unmetered Power Outlet Panel 50 A, 1 PH, 120 - 240 V
Description
Features:g90 Galvanized Steel With Superior Electro-deposition Paint Finish Provides Excellent Corrosion Protection, Broad Range Of Concentric Knockouts To Accommodate Varied Wiring Needs, All Components Factory Wired And Assembled Reducing Installation T
Specifications
Brand Name | Midwest Electric | Item Name | Unmetered Power Outlet Panel |
Type | Unmetered Power Outlet | Voltage Rating | 120 - 240 V |
Amperage Rating | 50 A | NEMA Configuration | 14-50R |
Enclosure Standard | NEMA 3R | Dimensions | 5 in W x 7 in H |
Phase | 1 | Cable Entry | 1/2 - 1-1/4 in Knockouts |
Material | G90 Galvanized Steel | Color/Finish | Electro Deposition Paint |
Knockouts | Concentric | Mounting Type | Surface |
Standards | UL/cUlL Listed, 2008 NEC in article 406.8 and 406.11 | UPC | 784567300185 |
Packages
4 - UNIT - (4) |