![aceap3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12141169.jpg?preset=medium)
ACE MANUFACTURING AP 3 AP Series Power Pedestal with Two 15A Duplex Receptacles, Gray
Description
PRODUCT FEATURES:- Mainly used for parking lot applications where 120V/15A is required - Fully secured using anchor bolts set in concrete base - Heavy duty construction - Replaceable hinged head - Mini-breaker protection on models with breakers - Weatherproof lexan covers - ASA-61 grey industrial powder coat finish TECHNICAL INFORMATION:- CSA Type 3R enclosure (weatherproof) - 8" x 8" baseplate constructed of 1/4" THK mild steel - 29 1/2"H x 4"W x 4"D body constructed of 3/16" mild steel - Grounding lug for #4 - #14 AWG wire - Fully welded base
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Power Pedestal |
Voltage Rating | 120 V | Amperage Rating | 15 A |
NEMA Configuration | NEMA 3R | Number of Receptacles | 2 |
Conductor Size | 14-4 AWG | Enclosure Standard | EEMAC/CEMA Type 3R |
Dimensions | 29-1/2 in H x 4 in W x 4 in D | Series/Model | AP |
Material | Mild Steel | Color/Finish | Gray |
Includes | (2) 15 A Duplex Receptacles | Standards | ASA-61 |
Application | For Parking Lot Applications |
Packages
1 - UNIT - 1 |