Abbotsford
kln29610

KLEIN TOOLS 29610 PowerHub 1

Price $378.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:29610
Documents Documents

Description

Distribute power and lighting to the jobsite from a central location with the Klein Tools PowerHub (Cat. No. 29610). The space saving, vertical design keeps electrical plugs off the ground by stacking six covered, surge protected 120V outlets. The built-in GFCI removes the need for additional GFCI adapters. Brighten up dimly lit areas with the adjustable, 5,000 lumen LED work light. Easily carry to any location by grabbing the rugged, exoskeleton handles that are conveniently located on the top and sides of the PowerHub.


6 surge protected, overcurrent protected, and covered 120V outlets help keep devices powered and electronics protected

Integral GFCI helps comply with OSHA 1926.404(b)(1) when properly connected and tested

Elevated 5,000 lumen LED work light rotates from -15 to 75-Degree to illuminate workspaces

Two USB-A ports and two USB-C ports keep your phones, tablets and electronics charged up and ready to go

Vertical design saves space on the jobsite and keeps plugs and charging electronics off the ground

Rugged exoskeleton keeps the PowerHub protected and integrates convenient handholds for carrying

Integrated power cord wrap holds up to 50 feet of 12 AWG cord for easy storage and transport with the PowerHub power cord not included

Support arms keep cell phones and other small electronics off the ground while charging

Firm, sturdy base keeps the PowerHub in place and prevents it from being tipped over

Specifications

Brand Name Klein Tools Item Name Power Hub with Work Light
Voltage Rating 125 V Amperage Rating 15 A
NEMA Configuration NEMA 5-15P, 5-15R Dimensions 14 in L x 14 in W x 25 in H
Number of Outlets 6 Number of Wires 3
Color/Finish Black/Orange Temperature Rating -10 to 50 °C
Standards UL 1363,1449, 153 Certified to CSA C22.2#308:2018, C22.2#269.3:2017, C22.2#250.4:2020 Application For Job Sites
UPC 092644296109

Packages

1 - UNIT - 1