WIREMOLD XDU30AHNDL 30Amp Compact Distribution Box
Description
Legrand Rugged PDUs feature enhanced durability and enable easy setup to increase team productivity while meeting code.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Compact Distribution Box | Type | Rugged |
Amperage Rating | 30 A | Number of Outlets | 13 |
NEMA Rating | NEMA 3R | Includes | (6) NEMA 5-20R Duplex GFCI-Protected Receptacles and (1) L6-30R Receptacle, Stackable Handles |
Standards | RoHS Compliant | Application | Commercial,Industrial |
UPC | 786776195026 |
Packages
1 - UNIT - 1 |