AC DANDY ST-400 Terminal Block Assembly 1/4 in Hole Mount
Description
Terminal block assemblies. Heavy duty aluminium splitter blocks. Polyester high strength bases. Rated 600 V Al/Cu, 1/4 inch mounting holes.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Terminal Block Assembly |
Voltage Rating | 600 V | Amperage Rating | 400 A |
Type | Insulated | Material | Aluminum |
Mounting | 1/4 in Hole |
Packages
1 - UNIT - 1 |