
HUBBELL BDBCOVER1 Insulating Cover Polycarbonate
Description
POWER DISTRIBUTION BLOCKS.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Insulating Cover | Material | Polycarbonate |
Mounting | 0.28 in Hole | Dimensions | 5.36 in L x 2.9 in W |
For Use With | VERSIPOLE 2-Pole Power Distribution Block | Standards | UL Listed, RoHS Compliant |
UPC | 781810115336 |
Packages
1 - UNIT - 1 |