
MERSEN 08590 1 Pole Mersen Safety Cover Kit Power Distribution Block, Black
Description
Safety cover, Polycarbonate safety covers provide dead-front protection to 68000 and 69000 series power distribution blocks, Each cover has a test probe hole in the center for circuit checking and each is marked with the reminder REPLACE AFTER SERVICING EQUIPMENT, Mounting screws are supplied with cover.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Safety Cover |
Material | Polycarbonate | Mounting | Screw Mount |
Type | Large Open Style, Dead-Front Protection | Dimensions | 2.89 in L x 5.37 in W x 0.79 in H |
For Use With | 68000/69000 Series Power Distribution Blocks | Standards | UL File Number E73571, CSA Certified Class 6228, CSA File Number 69363, RoHS Compliant |
Application | Box and Stud Terminations for Copper or Aluminum Cables | UPC | 782001756802 |
Packages
1 - UNIT - 1 |