TYCO ELECTRONICS 1SNK900605R0000 LH Label Holder, Dark Grey
Description
Terminal block and strip marking accessories, label holder, dark gray, 10 mm [0.394 inch] centerline.
Specifications
Brand Name | ABB | Item Name | Label Holder |
Length | 30 mm | Width | 10 mm |
Height | 31.8 mm | Material | Polyamide |
Color | Dark Gray | Series/Model | LH |
For Use With | DIN Rail Terminal Block, BAM4, BAZ1, BAZH1 End Stops | Standards | UL 94V-0 Flammability Rating, IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP20, RoHS EU Directive 2002/95/EC August 18, 2005 and Amendment |
Application | For Easily Identifying Terminal Blocks Assembly | UPC | 804325489591 |
Packages
50 - UNIT - (50) |