
WIELAND ELECTRIC 34.243.0008.0 36VDC 75ma Wieland Electric Non- Incendive Barrier terminal Blocks, Grey
Description
Non-incendive barrier. Module provides isolation for a circuit on the load side of the module to be rated as non-incendive and is to be used on digital inputs or outputs. The DNIB allows the use of non-rated wiring to end devices in Class 1, Zone 2/Division 2 areas, subject to the allowances of the Canadian Electrical Code. Eliminates need for explosion proof enclosures. Eliminates costly wiring. DIN rail mountable housing.
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Voltage Rating | 24 VDC Input, 35 VDC Output | Amperage Rating | 75 mA Input, 50 mA Output |
Type | Discrete Non- Incendive Barrier | Conductor Size | 24-12 AWG |
Material | Self-Extinguishing Polyamide | Color/Finish | Gray |
Degree of Protection | IP20 | Mounting | DIN Rail |
Dimensions | 52 mm L x 12 mm W x 56 mm H | Application | For used on Digital Inputs or Outputs |
UPC | 439131483862 |
Packages
1 - UNIT - 1 |