
WIELAND ELECTRIC 34.243.0010.0 35VAC 4-20ma Wieland Electric Non- Incendive Fused Barrier terminal Blocks, Grey
Description
Non-incendive barrier. Provides non-incendive isolation for analog signals. Eliminates need for explosion proof enclosures. Eliminates costly wiring. DIN rail mountable housing.
Specifications
Brand Name | Wieland Electric | Item Name | Non-Incendive Fused Barrier |
Voltage Rating | 35 VDC | Amperage Rating | 35 mA |
Type | Analog | Conductor Size | 24-12 AWG |
Material | Polyamide | Degree of Protection | IP20 |
Mounting | DIN Rail | Dimensions | 60.6 mm L x 20 mm W x 70.5 mm H |
Standards | CSA Certified | Application | For Explosion Proof Enclosures |
UPC | 298430014029 |
Packages
1 - UNIT - 1 |