EATON XBMZB10 10.2mm 10/Strip Eaton XB Series Marker Strip, White
Description
Blank marker strip for 10.2 mm wide terminal blocks.
Specifications
Brand Name | Eaton | Item Name | Marker Strip |
Type | Unprinted | Height | 4 in |
Width | 0.01 in | Depth | 0.4 in |
Material | Polyamide 6.6 | Color | White |
Series/Model | XB | Number of Markers | 10 |
Legend | Blank | Mounting Type | Snap-In |
For Use With | 10.2 mm Wide Terminal Blocks | Standards | UL Listed, CSA Certified |
Application | For Wiring Management and Devices | UPC | 782116939916 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |